Berries Stacking Chair with Powder-Coated Legs, 12 in. Ht, Camel

  • Mfr # 8122JC1251

  • Zoro # G911900229


product price: $70.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8122JC1251
Zoro #
G911900229
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Powder-Coated Legs in Camel is a versatile and stylish seating option designed specifically for young children. With a seat height of 12 inches, this chair is perfectly sized for preschoolers and kindergarteners, providing them with a comfortable and supportive place to sit during various activities. Crafted with durability in mind, this stacking chair features a sturdy polypropylene shell that is resistant to scratches, stains, and impact, ensuring its longevity even in high-traffic environments. The camel color adds a touch of warmth and sophistication to any classroom or playroom setting, making it an excellent choice for both educational and recreational spaces. The powder-coated steel legs not only provide exceptional stability but also offer a sleek and modern aesthetic. The legs are designed to prevent tipping, ensuring the safety of young children while they sit and move around. Additionally, the chair's lightweight construction allows for easy mobility and effortless stacking, making it convenient for teachers and caregivers to rearrange and store when needed. The Berries Stacking Chair is not only functional but also ergonomically designed to promote proper posture and support healthy sitting habits. The contoured shell and backrest provide optimal comfort and encourage children to maintain a correct sitting position, which is essential for their overall well-being and concentration. Whether used in a classroom, daycare center, or home environment, the Berries Stacking Chair with Powder-Coated Legs in Camel is a reliable and attractive seating solution that prioritizes both comfort and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.