Berries Stacking Chair with Powder-Coated Legs, 12 in. Ht, Red

  • Mfr # 8122JC1008

  • Zoro # G111900081


product price: $69.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8122JC1008
Zoro #
G111900081
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Powder-Coated Legs in a vibrant red color is a versatile and stylish seating option for any space. With a height of 12 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with utmost precision, this chair features a sturdy and durable construction that ensures long-lasting use. The powder-coated legs not only add a touch of elegance but also provide excellent stability and support. The vibrant red color adds a pop of energy and liveliness to any environment, making it visually appealing for children. The chair's ergonomic design promotes proper posture and comfort, allowing children to sit for extended periods without feeling fatigued. The contoured seat and backrest provide optimal support, while the smooth edges ensure safety and prevent any accidental injuries. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable space and allowing for convenient storage. This feature is particularly beneficial for classrooms or areas with limited space. Additionally, the chair is lightweight, making it easy to move around and rearrange as needed. The high-quality materials used in its construction make it resistant to scratches, stains, and general wear and tear, ensuring its longevity. Overall, the Berries Stacking Chair with Powder-Coated Legs in red is a practical, durable, and visually appealing seating option for young children. Its vibrant color, ergonomic design, and stackable feature make it an excellent choice for any educational or recreational setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.