Berries Stacking Chair with Powder-Coated Legs, 12 in. Ht, Teal

  • Mfr # 8122JC1005

  • Zoro # G611900185


product price: $69.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8122JC1005
Zoro #
G611900185
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Powder-Coated Legs in a vibrant Teal color is a versatile and stylish seating option for any space. With a height of 12 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with utmost care and attention to detail, this chair features a sturdy and durable construction. The powder-coated legs not only provide stability but also add a touch of modern elegance to the overall design. The vibrant Teal color adds a pop of color to any environment, creating a cheerful and inviting atmosphere. The chair is ergonomically designed to provide maximum comfort and support for little ones. The contoured seat and backrest ensure proper posture and encourage healthy sitting habits. The smooth edges and rounded corners make it safe for children to use, minimizing the risk of accidents or injuries. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable space and allowing for convenient storage. This feature is particularly beneficial for classrooms or areas with limited space. The Berries Stacking Chair with Powder-Coated Legs in Teal is not only functional but also easy to clean and maintain. The high-quality materials used in its construction are resistant to stains, scratches, and spills, ensuring its longevity and durability. Overall, the Berries Stacking Chair with Powder-Coated Legs in Teal is a fantastic seating option that combines style, comfort, and practicality. Its vibrant color, sturdy construction, and stackable design make it an excellent choice for any environment where young children gather.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.