Berries Stacking Chair with Powder-Coated Legs, 14 in. Ht, Camel

  • Mfr # 8124JC1251

  • Zoro # G411900439


product price:  $75.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8124JC1251
Zoro #
G411900439
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Powder-Coated Legs in Camel is a versatile and stylish seating option that is perfect for any educational or recreational setting. With a seat height of 14 inches, this chair is specifically designed for young children, providing them with a comfortable and supportive place to sit. The chair features a durable and sturdy construction, with powder-coated steel legs that ensure long-lasting use. The powder-coated finish not only adds a sleek and modern touch to the chair but also provides protection against scratches and rust, making it suitable for both indoor and outdoor use. The camel-colored seat is made from high-quality polypropylene, which is known for its strength and durability. It is also easy to clean, making it ideal for messy activities or environments. The seat has a contoured design that promotes proper posture and provides optimal comfort for extended periods of sitting. One of the standout features of this chair is its stackable design. The chairs can be easily stacked on top of each other, allowing for convenient storage and saving valuable space when not in use. This makes it an excellent choice for classrooms, playrooms, or any area where space is limited. Overall, the Berries Stacking Chair with Powder-Coated Legs in Camel is a practical and attractive seating solution that combines functionality, durability, and style. Whether used in a classroom, daycare, or recreational facility, this chair is sure to provide a comfortable and enjoyable seating experience for children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.