Berries Stacking Chair with Powder-Coated Legs, 14 in. Ht, Green

  • Mfr # 8124JC1119

  • Zoro # G111900449


product price:  $72.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8124JC1119
Zoro #
G111900449
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Powder-Coated Legs in a vibrant green color is a versatile and stylish seating option for any space. With a height of 14 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with durability in mind, this chair features a sturdy and robust construction. The powder-coated legs not only provide stability but also add a touch of modernity to the overall design. The vibrant green color adds a pop of color to any environment, creating a cheerful and inviting atmosphere. The chair is ergonomically designed to provide maximum comfort and support for little ones. The contoured seat and backrest ensure proper posture and promote healthy sitting habits. The smooth edges and rounded corners make it safe for children to use, minimizing the risk of accidents or injuries. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable space and allowing for convenient storage. This feature is particularly beneficial for classrooms or areas with limited space. The Berries Stacking Chair with Powder-Coated Legs in green is not only functional but also aesthetically pleasing. Its vibrant color and sleek design make it a visually appealing addition to any setting. Whether used individually or in a group, these chairs are sure to enhance the overall look and feel of any space. In conclusion, the Berries Stacking Chair with Powder-Coated Legs in green is a durable, comfortable, and visually appealing seating option for young children. Its versatility, stackability, and vibrant color make it an excellent choice for classrooms, daycare centers, playrooms, and homes alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.