Berries Stacking Chair with Powder-Coated Legs, 14 in. Ht, Navy

  • Mfr # 8124JC1112

  • Zoro # G211900462


product price: $72.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8124JC1112
Zoro #
G211900462
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Powder-Coated Legs in Navy is a versatile and stylish seating option designed specifically for children. With a seat height of 14 inches, this chair is perfect for use in classrooms, playrooms, daycare centers, and even at home. Crafted with durability in mind, this chair features a sturdy and robust construction. The powder-coated legs not only provide stability but also add a touch of modern elegance to the overall design. The navy color adds a pop of vibrancy to any space, making it visually appealing for both children and adults. The chair is ergonomically designed to provide maximum comfort and support. The contoured seat and backrest ensure proper posture, promoting healthy sitting habits from an early age. The smooth edges and rounded corners make it safe for children to use, minimizing the risk of accidents or injuries. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable floor space. This makes them ideal for environments where space is limited or needs to be quickly rearranged. The Berries Stacking Chair with Powder-Coated Legs in Navy is not only functional but also easy to clean and maintain. The high-quality materials used in its construction are resistant to stains, spills, and scratches, ensuring its longevity and durability. Overall, this chair combines practicality, style, and comfort, making it an excellent choice for any educational or recreational setting. Whether it's for group activities, storytime, or mealtime, this chair provides a comfortable and inviting seating solution for children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.