
Berries Stacking Chair with Powder-Coated Legs, 14 in. Ht, Orange
Mfr # 8124JC1114
Zoro # G911900465
product price:Â $76.19
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8124JC1114
Zoro #
G911900465
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Powder-Coated Legs in a vibrant orange hue is a versatile and stylish seating option for any space. With a height of 14 inches, this chair is specifically designed for young children, making it perfect for classrooms, playrooms, daycare centers, and even at home. Crafted with durability in mind, this chair features a sturdy and robust construction. The powder-coated legs not only provide stability but also add a touch of modernity to the overall design. The vibrant orange color adds a pop of energy and liveliness to any environment, creating a cheerful and inviting atmosphere. The chair's ergonomic design ensures optimal comfort for little ones. The contoured seat and backrest provide excellent support, promoting good posture and reducing fatigue during extended sitting periods. The lightweight and stackable design make it easy to store and transport, allowing for efficient use of space. Made from high-quality materials, this chair is built to withstand the rigors of daily use. It is easy to clean and maintain, ensuring long-lasting durability. The vibrant orange color is fade-resistant, ensuring that the chair retains its vibrant appearance even after years of use. Overall, the Berries Stacking Chair with Powder-Coated Legs in orange is a practical, stylish, and durable seating solution for young children. Whether used in educational or recreational settings, this chair offers comfort, functionality, and a burst of color to enhance any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.