Berries Stacking Chair with Powder-Coated Legs, 14 in. Ht, Red

  • Mfr # 8124JC1008

  • Zoro # G711900450


product price: $72.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8124JC1008
Zoro #
G711900450
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Powder-Coated Legs in a vibrant red color is a versatile and stylish seating option for any space. With a height of 14 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with durability in mind, this chair features a sturdy and robust construction. The powder-coated legs not only provide stability but also add a touch of modernity to its overall design. The vibrant red color adds a pop of energy and liveliness to any environment, making it visually appealing for both children and adults. The chair's ergonomic design ensures optimal comfort for little ones during extended periods of sitting. The contoured seat and backrest provide excellent support, promoting good posture and reducing fatigue. Additionally, the chair's lightweight design allows for easy mobility and hassle-free storage. When not in use, these chairs can be conveniently stacked on top of each other, saving valuable space. Safety is a top priority, and this chair meets all safety standards, including Greenguard Gold Certification for low chemical emissions. This means that it is free from harmful substances, ensuring a healthy and safe environment for children. The Berries Stacking Chair with Powder-Coated Legs in red is not only functional but also adds a vibrant and playful touch to any space. Its durability, comfort, and safety features make it an excellent choice for educational institutions, recreational areas, and homes alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.