
Berries Stacking Chair with Powder-Coated Legs, 16 in. Ht, Green
Mfr # 8126JC1119
Zoro # G211900134
product price:Â $99.85
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8126JC1119
Zoro #
G211900134
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Powder-Coated Legs in a vibrant green hue is a versatile and stylish seating option for any space. With a height of 16 inches, this chair is specifically designed for young children, making it perfect for classrooms, playrooms, daycare centers, and even at home. Crafted with utmost precision, this chair features a sturdy and durable construction that ensures long-lasting use. The powder-coated legs not only add a touch of elegance but also provide exceptional stability and support. The vibrant green color adds a pop of color to any environment, creating a cheerful and inviting atmosphere. The chair's ergonomic design promotes proper posture and comfort, allowing children to sit comfortably for extended periods. The contoured seat and backrest provide optimal support, while the smooth edges ensure safety during use. Additionally, the lightweight design allows for easy mobility and hassle-free storage when not in use. One of the standout features of this chair is its stackable design. The chairs can be easily stacked on top of each other, saving valuable space and making clean-up a breeze. This feature is particularly beneficial for classrooms or multi-purpose rooms where space optimization is crucial. Constructed with high-quality materials, this chair is built to withstand the rigors of daily use. It is easy to clean and maintain, ensuring a hygienic and tidy environment. Whether used in a classroom, play area, or at home, the Berries Stacking Chair with Powder-Coated Legs in green is a practical and stylish seating solution that will enhance any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.