
Berries Stacking Chair with Powder-Coated Legs, 16 in. Ht, Orange
Mfr # 8126JC1114
Zoro # G611900178
product price: $99.85
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8126JC1114
Zoro #
G611900178
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Powder-Coated Legs in a vibrant orange hue is a versatile and stylish seating option for any space. With a height of 16 inches, this chair is specifically designed for young children, making it perfect for classrooms, playrooms, daycare centers, and even at home. Crafted with utmost precision, this chair features a sturdy and durable construction that ensures long-lasting use. The powder-coated legs not only add a touch of elegance but also provide exceptional stability and support. The vibrant orange color adds a pop of brightness to any environment, creating a cheerful and inviting atmosphere. The chair's ergonomic design promotes proper posture and comfort, allowing children to sit comfortably for extended periods. The contoured seat and backrest provide optimal support, while the smooth edges ensure safety during use. Additionally, the lightweight design allows for easy mobility and hassle-free storage when not in use. What sets this chair apart is its stackable feature, allowing for efficient storage and space-saving solutions. When not in use, simply stack multiple chairs together to maximize floor space. The durable construction ensures that the chairs can be stacked without any damage, making it a practical choice for classrooms or venues with limited space. Overall, the Berries Stacking Chair with Powder-Coated Legs in orange is a vibrant, durable, and versatile seating option that combines style, functionality, and comfort. Whether used in educational settings or at home, this chair is sure to enhance any space with its vibrant color and practical design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.