
Berries Stacking Chair with Powder-Coated Legs, 16 in. Ht, Red
Mfr # 8126JC1008
Zoro # G411900194
product price: $99.85
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8126JC1008
Zoro #
G411900194
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Powder-Coated Legs in a vibrant red color is a versatile and stylish seating option for any space. With a height of 16 inches, this chair is specifically designed for young children, making it perfect for classrooms, playrooms, daycare centers, and even at home. Crafted with utmost precision, this chair features a sturdy and durable construction that ensures long-lasting use. The powder-coated legs not only add a touch of elegance but also provide exceptional stability and support. The vibrant red color adds a pop of color to any environment, creating a cheerful and inviting atmosphere. The chair's ergonomic design promotes proper posture and comfort, allowing children to sit comfortably for extended periods. The contoured seat and backrest provide excellent lumbar support, reducing the risk of discomfort or fatigue. Additionally, the chair's lightweight design allows for easy mobility and hassle-free storage when not in use. One of the standout features of this chair is its stackable design. The chairs can be easily stacked on top of each other, saving valuable space and making clean-up a breeze. This feature is particularly beneficial for classrooms or multi-purpose rooms where space optimization is crucial. Constructed with safety in mind, this chair is free from any sharp edges or corners, ensuring a worry-free environment for children. It is also easy to clean, as the smooth surface can be wiped down effortlessly with a damp cloth. Overall, the Berries Stacking Chair with Powder-Coated Legs in red is a practical, durable, and visually appealing seating solution that combines functionality with style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.