
Berries Stacking Chair with Powder-Coated Legs, 16 in. Ht, Teal
Mfr # 8126JC1005
Zoro # G411900330
product price: $94.19
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8126JC1005
Zoro #
G411900330
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Powder-Coated Legs in a vibrant Teal color is a versatile and stylish seating option for any space. With a height of 16 inches, this chair is specifically designed for young children, making it perfect for classrooms, playrooms, daycare centers, and even at home. Crafted with utmost precision, this chair features a sturdy and durable construction that ensures long-lasting use. The powder-coated legs not only add a touch of elegance but also provide exceptional stability and support. The vibrant Teal color adds a pop of color to any environment, creating a cheerful and inviting atmosphere. The chair's ergonomic design promotes proper posture and comfort, allowing children to sit comfortably for extended periods. The contoured seat and backrest provide excellent lumbar support, reducing the risk of discomfort or fatigue. Additionally, the chair's lightweight design allows for easy mobility and hassle-free storage when not in use. One of the standout features of this chair is its stackable design. When not in use, these chairs can be conveniently stacked on top of each other, saving valuable floor space. This feature is particularly beneficial for classrooms or spaces with limited storage options. Furthermore, the Berries Stacking Chair is easy to clean and maintain. The smooth surface can be effortlessly wiped clean, ensuring a hygienic and tidy environment for children. The chair is also resistant to stains, scratches, and fading, ensuring its pristine appearance even after years of use. Overall, the Berries Stacking Chair with Powder-Coated Legs in Teal is a practical, durable, and visually appealing seating solution that combines functionality with style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.