Berries Stacking Chair with Powder-Coated Legs, 8 in. Ht, Purple

  • Mfr # 8118JC1004

  • Zoro # G311899901


product price:  $69.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8118JC1004
Zoro #
G311899901
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Powder-Coated Legs in a vibrant shade of purple is a versatile and stylish seating option for any space. With a height of 8 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with utmost care and attention to detail, this chair features a sturdy and durable construction. The powder-coated legs not only enhance its visual appeal but also provide added strength and stability, ensuring that it can withstand the rigors of daily use. The vibrant purple color adds a pop of color to any environment, creating a cheerful and inviting atmosphere. The chair's ergonomic design ensures optimal comfort for little ones. The contoured seat and backrest provide excellent support, promoting good posture and reducing fatigue during extended periods of sitting. The lightweight and stackable design make it easy to store and transport, allowing for convenient use in various settings. Safety is a top priority, and this chair meets all safety standards, including Greenguard Gold certification for low chemical emissions. It is also easy to clean, thanks to its smooth surface and non-porous material, making it ideal for busy environments where hygiene is essential. Overall, the Berries Stacking Chair with Powder-Coated Legs in purple is a fantastic choice for those seeking a durable, comfortable, and visually appealing seating option for young children. Its versatility, safety features, and vibrant color make it a standout addition to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.