Berries Stacking Chair with Powder-Coated Legs, 8 in. Ht, Red

  • Mfr # 8118JC1008

  • Zoro # G611899878


product price:  $66.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8118JC1008
Zoro #
G611899878
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Powder-Coated Legs in a vibrant red color is a versatile and stylish seating option for any space. With a height of 8 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with durability in mind, this chair features a sturdy and robust construction. The powder-coated legs not only provide stability but also add a touch of modernity to the overall design. The vibrant red color adds a pop of energy and liveliness to any environment, stimulating creativity and imagination. The chair's ergonomic design ensures optimal comfort for little ones. The contoured seat and backrest provide excellent support, promoting good posture and reducing fatigue during extended sitting periods. The lightweight design allows for easy mobility and hassle-free storage. When not in use, these chairs can be conveniently stacked on top of each other, saving valuable space. Safety is a top priority, and this chair meets all safety standards. It is made from non-toxic materials, ensuring the well-being of children. The rounded edges and smooth surfaces eliminate the risk of accidental injuries, making it a worry-free choice for parents and educators alike. The Berries Stacking Chair with Powder-Coated Legs in red is not only functional but also visually appealing. Its vibrant color and sleek design make it an eye-catching addition to any space. Whether used in a classroom, playroom, or any other setting, this chair is sure to enhance the overall aesthetic while providing a comfortable and safe seating option for young children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.