
Berries Stacking Chairs with Chrome-Plated Legs, 10 in. Ht, Set of 6, Blue
Mfr # 8140JC6003
Zoro # G411900996
product price: $386.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8140JC6003
Zoro #
G411900996
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant shade of blue are the perfect addition to any classroom, daycare, or playroom. This set of six chairs is designed with young children in mind, offering a comfortable and durable seating option that promotes proper posture and encourages active learning. Each chair is constructed with a sturdy, high-density polypropylene shell that is ergonomically contoured to provide optimal support and comfort. The smooth, rounded edges ensure safety, preventing any accidental bumps or injuries during playtime or classroom activities. The chairs are also lightweight, making it easy for children to move them around and arrange them in various seating configurations. The chrome-plated legs not only add a sleek and modern touch to the chairs but also provide exceptional stability and durability. The legs are designed to resist rust and corrosion, ensuring that these chairs will withstand the test of time and maintain their pristine appearance. One of the standout features of these chairs is their stackability. When not in use, the chairs can be conveniently stacked on top of each other, saving valuable space and allowing for easy storage. This feature is particularly beneficial for classrooms or playrooms with limited space. The vibrant blue color adds a pop of excitement and liveliness to any environment, stimulating children's imagination and creativity. Whether used for group activities, storytime, or mealtime, these Berries Stacking Chairs with Chrome-Plated Legs are a versatile and practical seating solution that combines style, comfort, and functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.