
Berries Stacking Chairs with Chrome-Plated Legs, 10 in. Ht, Set of 6, Green
Mfr # 8140JC6119
Zoro # G511901060
product price:Â $432.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8140JC6119
Zoro #
G511901060
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant shade of green are the perfect addition to any classroom, daycare, or playroom. This set of six chairs is designed with both comfort and durability in mind, ensuring that children can sit and engage in activities for extended periods without any discomfort. Crafted with a sturdy and robust construction, these chairs are built to withstand the rigors of daily use. The chrome-plated legs not only provide a sleek and modern look but also offer exceptional stability and support. The chairs are designed to stack neatly on top of each other, allowing for easy storage and space-saving convenience when not in use. The 10-inch height of these chairs is specifically tailored to suit young children, providing them with a comfortable seating option that promotes proper posture. The ergonomic design ensures that children can sit comfortably for extended periods, making them ideal for activities such as reading, drawing, or group discussions. The vibrant green color adds a pop of brightness and liveliness to any space, creating an inviting and stimulating environment for children. The chairs are also easy to clean, thanks to their smooth and wipeable surface, making them a practical choice for busy classrooms or play areas. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in green are a fantastic investment for any educational or recreational setting. With their durability, comfort, and vibrant aesthetic, these chairs are sure to enhance any learning or play experience for young children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.