
Berries Stacking Chairs with Chrome-Plated Legs, 10 in. Ht, Set of 6, Key Lime
Mfr # 8140JC6130
Zoro # G111900968
product price: $440.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8140JC6130
Zoro #
G111900968
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in Key Lime color are a vibrant and practical addition to any space. This set of 6 chairs is designed with a 10-inch height, making them perfect for young children in classrooms, playrooms, or daycare centers. Crafted with durability in mind, these chairs feature a sturdy polypropylene shell that is resistant to scratches, stains, and fading. The vibrant Key Lime color adds a pop of energy and liveliness to any environment, creating an inviting and engaging atmosphere for children. The chrome-plated legs not only provide a sleek and modern look but also ensure stability and support. The chairs are designed to stack easily, allowing for convenient storage when not in use, saving valuable space. Comfort is not compromised with these chairs, as they are ergonomically designed to provide optimal support for young children. The contoured backrest and smooth edges ensure a comfortable seating experience, promoting good posture and reducing fatigue. These Berries Stacking Chairs are not only functional but also easy to clean. Simply wipe them down with a damp cloth or mild cleanser to maintain their vibrant appearance. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in Key Lime are a practical, durable, and visually appealing seating solution for young children. Whether used in a classroom, playroom, or daycare center, these chairs will enhance the learning and play experience while adding a touch of color and style to the space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.