
Berries Stacking Chairs with Chrome-Plated Legs, 10 in. Ht, Set of 6, Navy
Mfr # 8140JC6112
Zoro # G011900990
product price:Â $460.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8140JC6112
Zoro #
G011900990
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in Navy are a set of six stylish and versatile chairs that are perfect for any educational or recreational setting. With a seat height of 10 inches, these chairs are specifically designed for young children, providing them with a comfortable and supportive seating option. Crafted with durability in mind, these chairs feature a sturdy chrome-plated frame that ensures long-lasting use. The chrome-plated legs not only add a touch of elegance but also provide stability and strength, making these chairs suitable for high-traffic areas. The navy color adds a vibrant and modern touch to any space, effortlessly blending with various decor styles. One of the standout features of these chairs is their stackable design, allowing for easy storage and space-saving convenience. When not in use, simply stack them on top of each other to maximize your floor space. This feature is particularly beneficial for classrooms, playrooms, or any area where space optimization is crucial. The Berries Stacking Chairs are not only functional but also comfortable. The contoured seat and backrest provide ergonomic support, promoting proper posture and reducing fatigue during extended periods of sitting. The smooth edges and rounded corners ensure safety, making them ideal for young children. Whether you need seating for a classroom, daycare, library, or recreational area, the Berries Stacking Chairs with Chrome-Plated Legs in Navy are an excellent choice. With their durability, versatility, and attractive design, these chairs are sure to enhance any environment while providing a comfortable and functional seating solution for children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.