
Berries Stacking Chairs with Chrome-Plated Legs, 10 in. Ht, Set of 6, Orange
Mfr # 8140JC6114
Zoro # G711901037
product price:Â $432.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8140JC6114
Zoro #
G711901037
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant orange hue are the perfect addition to any classroom, playroom, or recreational area. This set of six chairs is designed with utmost attention to detail, ensuring both comfort and durability. Crafted with a sturdy polypropylene shell, these chairs are built to withstand the rigors of everyday use. The shell is ergonomically contoured, providing optimal support and promoting proper posture for young children. The vibrant orange color adds a pop of energy and liveliness to any space, creating a stimulating environment for learning and play. The chrome-plated legs not only add a touch of sophistication but also provide exceptional stability. The chairs can be easily stacked when not in use, saving valuable floor space and allowing for convenient storage. The 10-inch height is ideal for young children, allowing them to comfortably sit and engage in various activities. These chairs are not only functional but also easy to clean. The smooth surface of the polypropylene shell can be effortlessly wiped down, ensuring a hygienic environment for children. Additionally, the chairs are lightweight, making them easy to move around and arrange according to your needs. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in orange are a versatile and stylish seating solution for any educational or recreational setting. With their vibrant color, ergonomic design, and durable construction, these chairs are sure to enhance any space while providing a comfortable and engaging seating experience for children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.