
Berries Stacking Chairs with Chrome-Plated Legs, 10 in. Ht, Set of 6, Purple
Mfr # 8140JC6004
Zoro # G311900720
product price:Â $391.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8140JC6004
Zoro #
G311900720
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant shade of Purple are the perfect addition to any classroom, daycare, or playroom. This set of 6 chairs is designed with both comfort and durability in mind, ensuring that children can sit and engage in activities for extended periods without any discomfort. Crafted with a sturdy and robust construction, these chairs are built to withstand the rigors of daily use. The chrome-plated legs not only provide a sleek and modern look but also offer exceptional stability and support. The chairs are designed to stack effortlessly, allowing for easy storage and space-saving convenience when not in use. The 10-inch height of these chairs is specifically tailored to suit young children, promoting proper posture and ensuring that they can comfortably reach tables or desks. The vibrant Purple color adds a playful touch to any environment, stimulating children's imagination and creating a cheerful atmosphere. These chairs are not only practical but also easy to clean, thanks to their smooth and non-porous surface. Simply wipe them down with a damp cloth, and they will look as good as new. Additionally, the chairs are lightweight, making them easy to move around and rearrange as needed. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in Purple are a fantastic investment for any educational or recreational setting. With their exceptional comfort, durability, and stylish design, these chairs provide a safe and inviting seating option for children, encouraging them to learn, play, and interact with their surroundings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.