
Berries Stacking Chairs with Chrome-Plated Legs, 10 in. Ht, Set of 6, Red
Mfr # 8140JC6008
Zoro # G511900988
product price:Â $432.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8140JC6008
Zoro #
G511900988
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant shade of red are the perfect addition to any classroom, playroom, or daycare setting. This set of six chairs is designed with both comfort and durability in mind, ensuring that children can sit and engage in activities for extended periods without any discomfort. Crafted with a sturdy and robust construction, these chairs are built to withstand the rigors of daily use. The chrome-plated legs not only provide a sleek and modern look but also offer exceptional stability and support. The chairs are designed to stack neatly on top of each other, allowing for easy storage and space-saving convenience when not in use. The 10-inch height of these chairs is specifically tailored to suit young children, providing them with a comfortable seating option that promotes proper posture. The vibrant red color adds a pop of excitement and liveliness to any space, stimulating children's imagination and creating an inviting atmosphere. These chairs are not only practical but also easy to clean, thanks to their smooth and wipeable surfaces. They are resistant to stains, spills, and scratches, ensuring that they will maintain their vibrant appearance for years to come. Whether used in a classroom, playroom, or any other educational environment, the Berries Stacking Chairs with Chrome-Plated Legs in red are a versatile and stylish seating solution that combines comfort, durability, and aesthetic appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.