
Berries Stacking Chairs with Chrome-Plated Legs, 10 in. Ht, Set of 6, Teal
Mfr # 8140JC6005
Zoro # G511900728
product price:Â $442.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8140JC6005
Zoro #
G511900728
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant Teal color are the perfect addition to any classroom, daycare, or playroom. This set of 6 chairs is designed with both comfort and durability in mind, ensuring that children can sit and engage in activities for extended periods without any discomfort. Crafted with high-quality materials, these chairs feature a sturdy chrome-plated frame that assures long-lasting use. The chrome-plated legs not only provide exceptional stability but also add a touch of modern elegance to any space. The Teal color adds a pop of vibrancy, making these chairs visually appealing and engaging for children. With a seat height of 10 inches, these chairs are specifically designed for younger children, allowing them to sit comfortably and maintain proper posture. The ergonomic design ensures that children can focus on their activities without any distractions or discomfort. One of the standout features of these chairs is their stackable design, which allows for easy storage and space-saving when not in use. This feature is particularly beneficial for classrooms or playrooms with limited space. The Berries Stacking Chairs with Chrome-Plated Legs - 10 in. Ht - Set of 6 - Teal are not only functional but also easy to clean. The smooth surface and non-porous material make wiping away spills and messes a breeze, ensuring a hygienic environment for children. Overall, these Berries Stacking Chairs are a fantastic investment for any educational or recreational setting. Their durability, comfort, and vibrant Teal color make them a standout choice for both children and adults alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.