
Berries Stacking Chairs with Chrome-Plated Legs, 10 in. Ht, Set of 6, Yellow
Mfr # 8140JC6007
Zoro # G011900983
product price: $459.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8140JC6007
Zoro #
G011900983
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant yellow hue are the perfect addition to any classroom, playroom, or daycare setting. This set of six chairs is designed with utmost attention to detail, ensuring both comfort and durability for young children. Crafted with a sturdy polypropylene shell, these chairs are built to withstand the rigors of daily use. The shell is ergonomically contoured, providing optimal support and promoting proper posture during extended sitting periods. The smooth surface is easy to clean, making maintenance a breeze for busy educators and parents. The chrome-plated legs not only add a touch of modern elegance but also offer exceptional stability. The chairs can be stacked up to six high, allowing for convenient storage when not in use. This feature is particularly beneficial for classrooms or playrooms with limited space. The vibrant yellow color adds a cheerful and inviting atmosphere to any environment, stimulating creativity and enhancing the overall aesthetic appeal. The chairs are also available in a variety of other colors, allowing for customization to suit individual preferences or to create a visually stimulating learning environment. With a seat height of 10 inches, these chairs are specifically designed for young children aged 2 to 5 years. They provide a safe and comfortable seating option for activities such as reading, drawing, or group discussions. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in yellow are a practical and stylish choice for any educational or recreational setting. Their exceptional quality, vibrant color, and stackable design make them a versatile and long-lasting investment for both educators and parents alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.