
Berries Stacking Chairs with Chrome-Plated Legs, 12 in. Ht, Set of 6, Blue
Mfr # 8142JC6003
Zoro # G011899836
product price:Â $436.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8142JC6003
Zoro #
G011899836
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant shade of blue are the perfect addition to any classroom, daycare, or playroom. This set of six chairs is designed with the utmost comfort and durability in mind, ensuring that children can sit and engage in activities for extended periods without any discomfort. Crafted with a sturdy and robust construction, these chairs are built to withstand the rigors of daily use. The chrome-plated legs not only provide a sleek and modern look but also offer exceptional stability and support. The chairs are designed to stack effortlessly, allowing for easy storage and space-saving convenience when not in use. The 12-inch height of these chairs is specifically tailored to suit young children, promoting proper posture and ensuring that they can comfortably reach tables or desks. The vibrant blue color adds a pop of excitement and liveliness to any environment, stimulating creativity and enhancing the overall aesthetic appeal. These chairs are not only functional but also incredibly easy to clean. The smooth surface and non-porous material make wiping away spills and messes a breeze, ensuring a hygienic and tidy space for children to learn and play. With their exceptional quality, comfort, and style, the Berries Stacking Chairs with Chrome-Plated Legs in blue are an excellent investment for any educational or recreational setting. Whether used for group activities, storytime, or mealtime, these chairs provide a comfortable and inviting seating solution that children will love.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.