
Berries Stacking Chairs with Chrome-Plated Legs, 12 in. Ht, Set of 6, Green
Mfr # 8142JC6119
Zoro # G411899597
product price:Â $484.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8142JC6119
Zoro #
G411899597
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant shade of green are the perfect addition to any classroom, daycare, or playroom. This set of six chairs is designed with the utmost comfort and durability in mind, ensuring that children can sit and engage in activities for extended periods without any discomfort. Crafted with a sturdy and reliable construction, these chairs feature chrome-plated legs that not only provide stability but also add a touch of modern elegance to any space. The 12-inch height is specifically designed for young children, allowing them to easily sit and get up from the chair without assistance. The vibrant green color adds a pop of energy and liveliness to any environment, stimulating children's creativity and imagination. Whether used for group activities, storytime, or mealtime, these chairs are versatile and can be easily stacked for convenient storage when not in use. The Berries Stacking Chairs are not only visually appealing but also incredibly easy to clean. The smooth surface and rounded edges make wiping away spills and messes a breeze, ensuring a hygienic and safe environment for children. With their exceptional quality and design, these chairs are built to withstand the rigors of daily use. They are made from high-quality materials that are resistant to scratches, stains, and fading, ensuring that they will maintain their vibrant green color and overall appearance for years to come. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in green are a fantastic investment for any educational or recreational setting, providing comfort, style, and durability for young children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.