
Berries Stacking Chairs with Chrome-Plated Legs, 12 in. Ht, Set of 6, Navy
Mfr # 8142JC6112
Zoro # G111899583
product price:Â $467.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8142JC6112
Zoro #
G111899583
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a set of 6, featuring a vibrant navy color, are the perfect addition to any classroom, daycare, or playroom. These chairs are specifically designed for young children, with a height of 12 inches, ensuring a comfortable seating experience for little ones. Crafted with durability in mind, these chairs are constructed with a sturdy polypropylene shell that can withstand the rigors of daily use. The chrome-plated legs not only provide stability but also add a touch of modern elegance to the overall design. The navy color adds a pop of vibrancy to any space, making it visually appealing and engaging for children. One of the standout features of these chairs is their stackability. When not in use, they can be easily stacked on top of each other, saving valuable floor space. This feature also makes them convenient for storage and transportation, allowing for easy setup and cleanup. The Berries Stacking Chairs are not only functional but also safe for children. They are designed with rounded edges and corners, minimizing the risk of accidents or injuries. Additionally, the chairs are lightweight, making it effortless for children to move them around as needed. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in navy are a versatile and practical seating solution for young children. With their durability, vibrant color, and stackability, these chairs are sure to enhance any learning or play environment while providing a comfortable and safe seating option for children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.