
Berries Stacking Chairs with Chrome-Plated Legs, 12 in. Ht, Set of 6, Orange
Mfr # 8142JC6114
Zoro # G511899565
product price:Â $378.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8142JC6114
Zoro #
G511899565
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant shade of orange are a perfect addition to any classroom, playroom, or recreational area. This set of six chairs is designed to provide comfortable seating for children, with a seat height of 12 inches, making it ideal for kids aged 3 to 6 years. Crafted with durability in mind, these chairs feature a sturdy polypropylene shell that is resistant to scratches, stains, and impact, ensuring they can withstand the rigors of daily use. The chrome-plated legs not only add a touch of modern elegance but also provide excellent stability and support. Stackability is a key feature of these chairs, allowing for easy storage and space-saving when not in use. The lightweight design enables children to move and arrange the chairs effortlessly, promoting independence and fostering a sense of responsibility. The vibrant orange color adds a pop of energy and liveliness to any space, creating a stimulating environment for young learners. Whether used in a classroom setting or at home, these chairs encourage engagement and active participation. With their ergonomic design and easy maintenance, the Berries Stacking Chairs with Chrome-Plated Legs are a practical and stylish seating solution for any educational or recreational setting. Invest in this set of six chairs to provide a comfortable and inviting space for children to learn, play, and grow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.