
Berries Stacking Chairs with Chrome-Plated Legs, 12 in. Ht, Set of 6, Purple
Mfr # 8142JC6004
Zoro # G411899801
product price:Â $436.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8142JC6004
Zoro #
G411899801
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant shade of Purple are the perfect addition to any classroom, daycare, or playroom. This set of 6 chairs is designed with both comfort and durability in mind, ensuring that children can sit and engage in activities for extended periods without any discomfort. Crafted with a sturdy and reliable construction, these chairs feature chrome-plated legs that not only provide stability but also add a touch of modern elegance to any space. The 12-inch height is specifically designed for young children, allowing them to easily sit and get up from the chair without assistance. The vibrant Purple color adds a pop of fun and excitement to any environment, stimulating children's imagination and creating an inviting atmosphere. Whether used for group activities, storytime, or mealtime, these chairs are versatile and can be easily stacked for convenient storage when not in use. The Berries Stacking Chairs are not only visually appealing but also incredibly easy to clean. The smooth surface and rounded edges make wiping away spills and messes a breeze, ensuring a hygienic and safe environment for children. With their exceptional quality and design, these chairs are built to withstand the rigors of daily use. They are made from high-quality materials that are resistant to scratches, stains, and fading, ensuring that they will maintain their vibrant Purple color for years to come. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in Purple are a fantastic investment for any educational or recreational setting. They provide comfort, durability, and style, making them an excellent choice for both children and adults alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.