
Berries Stacking Chairs with Chrome-Plated Legs, 12 in. Ht, Set of 6, Red
Mfr # 8142JC6008
Zoro # G011899645
product price:Â $401.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8142JC6008
Zoro #
G011899645
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant shade of red are the perfect addition to any classroom, playroom, or daycare setting. This set of six chairs is designed with the utmost comfort and durability in mind, ensuring that children can sit and engage in activities for extended periods without any discomfort. Crafted with a sturdy and robust construction, these chairs are built to withstand the rigors of daily use. The chrome-plated legs not only provide a sleek and modern aesthetic but also offer exceptional stability and support. The chairs are designed to stack effortlessly, allowing for easy storage and space-saving convenience when not in use. The 12-inch height of these chairs is specifically tailored to accommodate young children, promoting proper posture and ensuring that they can comfortably reach tables or desks. The vibrant red color adds a pop of excitement and energy to any space, stimulating creativity and creating an inviting atmosphere. In addition to their practicality and durability, these chairs are also incredibly easy to clean. The smooth surface and non-porous material make wiping away spills and messes a breeze, ensuring a hygienic environment for children to learn and play. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in red are a fantastic investment for any educational or recreational setting. With their exceptional comfort, durability, and vibrant design, these chairs provide a safe and inviting space for children to engage in activities, learn, and socialize.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.