
Berries Stacking Chairs with Chrome-Plated Legs, 12 in. Ht, Set of 6, Teal
Mfr # 8142JC6005
Zoro # G811899852
product price:Â $413.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8142JC6005
Zoro #
G811899852
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant Teal color are the perfect addition to any classroom, daycare, or playroom. This set of 6 chairs is designed with young children in mind, providing them with a comfortable and supportive seating option. Crafted with durability in mind, these chairs feature a sturdy chrome-plated frame that ensures long-lasting use. The chrome-plated legs not only add a touch of modernity but also provide stability and strength, making these chairs suitable for even the most active little ones. The 12-inch height of these chairs is ideal for young children, allowing them to easily sit and get up without assistance. The ergonomic design promotes proper posture and encourages healthy sitting habits from an early age. The vibrant Teal color adds a pop of excitement to any space, creating a fun and inviting atmosphere. Whether used in a classroom for group activities or in a playroom for imaginative play, these chairs will surely capture the attention and imagination of children. Furthermore, these chairs are stackable, allowing for easy storage and space-saving when not in use. The lightweight design makes them easy to move around, giving you the flexibility to rearrange your space as needed. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in Teal are a practical and stylish seating solution for young children. With their durability, comfort, and vibrant color, these chairs are sure to enhance any learning or play environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.