
Berries Stacking Chairs with Chrome-Plated Legs, 14 in. Ht, Set of 6, Green
Mfr # 8144JC6119
Zoro # G111899842
product price:Â $468.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8144JC6119
Zoro #
G111899842
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant shade of green are the perfect addition to any classroom, daycare, or playroom. This set of six chairs is designed with both comfort and durability in mind, ensuring that children can sit and engage in activities for extended periods without any discomfort. Crafted with a sturdy and robust construction, these chairs are built to withstand the rigors of daily use. The chrome-plated legs not only provide a sleek and modern look but also offer exceptional stability and support. The chairs are designed to stack effortlessly, allowing for easy storage and space-saving convenience when not in use. The 14-inch height of these chairs is specifically tailored to suit young children, promoting proper posture and ensuring that they can comfortably reach tables or desks. The ergonomic design of the chairs encourages healthy sitting habits, reducing the risk of strain or fatigue during extended periods of sitting. The vibrant green color adds a pop of energy and liveliness to any space, creating a stimulating and engaging environment for children. The chairs are also available in a range of other attractive colors, allowing you to mix and match or choose a color scheme that suits your preferences. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in green are a fantastic investment for any educational or recreational setting. With their exceptional comfort, durability, and stylish design, these chairs provide a safe and inviting seating solution for children, ensuring a positive and engaging experience for all.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.