
Berries Stacking Chairs with Chrome-Plated Legs, 14 in. Ht, Set of 6, Orange
Mfr # 8144JC6114
Zoro # G911899776
product price:Â $517.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8144JC6114
Zoro #
G911899776
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant shade of orange are a perfect addition to any space, be it a classroom, playroom, or even a modern office. This set of six chairs is designed to provide both comfort and style, making it an ideal choice for various environments. Crafted with durability in mind, these chairs feature a sturdy polypropylene shell that can withstand daily use and resist scratches, ensuring long-lasting performance. The vibrant orange color adds a pop of energy and liveliness to any room, creating a cheerful and inviting atmosphere. The chrome-plated legs not only provide a sleek and modern look but also offer exceptional stability and support. The chairs are designed to stack effortlessly, allowing for easy storage and space-saving convenience when not in use. This feature is particularly beneficial for classrooms or multipurpose areas where flexibility is essential. With a seat height of 14 inches, these chairs are perfectly sized for children, making them an excellent choice for schools, daycare centers, or playrooms. The ergonomic design ensures optimal comfort, allowing children to sit for extended periods without discomfort or fatigue. Whether you are looking to revamp a classroom, create a vibrant play area, or add a touch of color to your office space, the Berries Stacking Chairs with Chrome-Plated Legs in orange are a versatile and practical choice. Combining durability, style, and functionality, this set of six chairs is sure to enhance any environment and provide a comfortable seating solution for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.