
Berries Stacking Chairs with Chrome-Plated Legs, 14 in. Ht, Set of 6, Purple
Mfr # 8144JC6004
Zoro # G111900999
product price:Â $414.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8144JC6004
Zoro #
G111900999
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant shade of Purple are the perfect addition to any classroom, daycare, or playroom. This set of 6 chairs is designed with both comfort and durability in mind, ensuring that children can sit and engage in activities for extended periods without any discomfort. Crafted with a sturdy and robust construction, these chairs are built to withstand the rigors of daily use. The chrome-plated legs not only provide a sleek and modern look but also offer exceptional stability and support. The chairs are designed to stack effortlessly, allowing for easy storage and space-saving convenience when not in use. The 14-inch height of these chairs is specifically tailored to suit young children, promoting proper posture and ensuring that they can comfortably reach tables or desks. The vibrant Purple color adds a playful touch to any environment, stimulating children's imagination and creating a cheerful atmosphere. The Berries Stacking Chairs are not only practical but also incredibly easy to clean. The smooth surface and rounded edges make wiping away spills or messes a breeze, ensuring a hygienic and tidy space for children to learn and play. With their exceptional quality, ergonomic design, and eye-catching Purple color, the Berries Stacking Chairs with Chrome-Plated Legs are a fantastic investment for any educational or recreational setting. These chairs provide a comfortable and stylish seating solution that will enhance any space while promoting a positive and engaging learning environment for children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.