
Berries Stacking Chairs with Chrome-Plated Legs, 14 in. Ht, Set of 6, Red
Mfr # 8144JC6008
Zoro # G411901108
product price:Â $480.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8144JC6008
Zoro #
G411901108
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant shade of red are a perfect addition to any classroom, playroom, or recreational area. This set of six chairs is designed with utmost attention to detail, ensuring both comfort and durability. Crafted with a sturdy polypropylene shell, these chairs are built to withstand the rigors of everyday use. The shell is ergonomically contoured, providing excellent support to the user's back, promoting proper posture and reducing fatigue. The smooth surface is easy to clean, making maintenance a breeze. The chrome-plated legs not only add a touch of elegance but also provide exceptional stability. The legs are designed to prevent wobbling, ensuring a safe seating experience for children and adults alike. Additionally, the chairs are equipped with nylon glides, protecting the floors from scratches and scuffs. One of the standout features of these chairs is their stackability. When not in use, they can be conveniently stacked on top of each other, saving valuable space. This feature is particularly beneficial for classrooms or multipurpose rooms where flexibility is key. The vibrant red color adds a pop of excitement to any environment, stimulating creativity and energizing the space. Whether used for group activities, reading corners, or dining areas, these chairs are sure to enhance the overall aesthetic appeal. In conclusion, the Berries Stacking Chairs with Chrome-Plated Legs in red are a practical and visually appealing seating solution. With their ergonomic design, sturdy construction, and stackability, these chairs offer both comfort and convenience. Invest in this set of six chairs to create a vibrant and functional seating arrangement that will withstand the test of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.