Berries Stacking Chairs with Chrome-Plated Legs, 16 in. Ht, Set of 6, Red

  • Mfr # 8146JC6008

  • Zoro # G311899963


product price:  $629.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8146JC6008
Zoro #
G311899963
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant shade of red are a perfect addition to any space, be it a classroom, playroom, or even a modern office. This set of six chairs is designed to provide both comfort and durability, making them an excellent choice for various seating needs. Crafted with high-quality materials, these chairs feature a sturdy, chrome-plated steel frame that ensures long-lasting use. The chrome-plated legs not only add a touch of elegance but also provide exceptional stability. The vibrant red color of the chairs adds a pop of energy and liveliness to any environment, making them visually appealing and inviting. With a seat height of 16 inches, these chairs are specifically designed for children, allowing them to sit comfortably and maintain proper posture. The ergonomic design of the chairs ensures optimal support for the back, promoting healthy sitting habits from an early age. One of the standout features of these chairs is their stackability. When not in use, they can be easily stacked on top of each other, saving valuable space. This feature makes them ideal for classrooms or areas where space is limited. Whether used for group activities, reading corners, or dining areas, the Berries Stacking Chairs with Chrome-Plated Legs in red offer a versatile seating solution. Their vibrant color, sturdy construction, and stackability make them a practical and stylish choice for any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.