Berries Stacking Chairs with Chrome-Plated Legs, 16 in. Ht, Set of 6, Teal

  • Mfr # 8146JC6005

  • Zoro # G011901034


product price:  $706.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8146JC6005
Zoro #
G011901034
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant Teal color are the perfect addition to any classroom, daycare, or playroom. This set of 6 chairs is designed with both comfort and durability in mind, ensuring that children can sit and engage in activities for extended periods without any discomfort. Crafted with a sturdy and robust construction, these chairs are built to withstand the rigors of daily use. The chrome-plated legs not only provide a sleek and modern look but also offer exceptional stability and support. The chairs are designed to stack effortlessly, allowing for easy storage and space-saving convenience when not in use. The 16-inch height of these chairs is ideal for young children, providing them with a comfortable seating option that promotes proper posture. The Teal color adds a vibrant and playful touch to any environment, stimulating creativity and imagination. In addition to their practicality, these chairs are also incredibly easy to clean. The smooth surface and non-porous material make wiping away spills and messes a breeze, ensuring a hygienic and tidy space for children to learn and play. Whether used in a classroom setting or at home, the Berries Stacking Chairs with Chrome-Plated Legs - 16 in. Ht - Set of 6 - Teal offer a versatile and stylish seating solution that combines comfort, durability, and aesthetic appeal. Invest in these chairs to create a welcoming and functional space for children to thrive and enjoy their activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.