Berries Stacking Chairs with Chrome-Plated Legs, 16 in. Ht, Set of 6, Yellow

  • Mfr # 8146JC6007

  • Zoro # G311899826


product price:  $677.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8146JC6007
Zoro #
G311899826
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant yellow shade are a perfect addition to any space, be it a classroom, playroom, or even a modern office. This set of six chairs is designed to provide comfort, durability, and style all in one. Crafted with utmost precision, these chairs feature a sturdy construction that ensures long-lasting use. The chrome-plated legs not only add a touch of elegance but also provide exceptional stability and support. The 16-inch height is ideal for children, allowing them to sit comfortably during various activities. The vibrant yellow color of these chairs adds a pop of brightness to any environment, instantly uplifting the mood. Whether used individually or stacked together, these chairs offer versatility and convenience. The stackable design allows for easy storage, making them an excellent choice for spaces with limited room. Not only are these chairs visually appealing, but they are also ergonomically designed to provide maximum comfort. The contoured seat and backrest offer excellent support, promoting good posture and reducing fatigue during extended periods of sitting. Furthermore, these chairs are easy to clean and maintain, ensuring hassle-free upkeep. Simply wipe them down with a damp cloth, and they will look as good as new. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in yellow are a fantastic choice for anyone seeking a combination of style, durability, and functionality. With their vibrant color, sturdy construction, and ergonomic design, these chairs are sure to enhance any space while providing a comfortable seating solution for children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.