Shop JONTI-CRAFT
Additional $155.00 delivery surcharge applies per item.
See details
Create Account
Berries Stacking Chairs with Chrome-Plated Legs, 18 in. Ht, Set of 6, Purple
- Mfr # 8148JC6004
- Zoro # G411899658
product price:Â
$
591.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8148JC6004
- Zoro #
- G411899658
- UPC #
- 743080026514
- Country of Origin
- Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant shade of Purple are a perfect addition to any space, be it a classroom, office, or recreational area. This set of 6 chairs is designed to provide both comfort and style, making it an ideal choice for various settings. Crafted with utmost precision, these chairs feature a sturdy construction that ensures durability and longevity. The chrome-plated legs not only add a touch of elegance but also provide exceptional stability, making these chairs suitable for heavy use. The 18-inch height is perfect for children and adults alike, making them versatile and accommodating for all age groups. The vibrant Purple color of these chairs adds a pop of energy and liveliness to any environment. Whether you want to create a playful atmosphere in a classroom or add a splash of color to a waiting area, these chairs are sure to make a statement. The stackable design allows for easy storage and space-saving, making them an excellent choice for areas with limited space. Comfort is not compromised with these chairs, as they feature a contoured seat and backrest that provide ergonomic support. The smooth edges and rounded corners ensure safety, making them suitable for children. Additionally, the chairs are easy to clean, thanks to their stain-resistant and scratch-resistant properties. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in Purple are a versatile, durable, and stylish seating solution that combines functionality with aesthetics. Whether used in a classroom, office, or recreational area, these chairs are sure to enhance any space with their vibrant color and exceptional quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.