Berries Stacking Chairs with Chrome-Plated Legs, 18 in. Ht, Set of 6, Teal

  • Mfr # 8148JC6005

  • Zoro # G811899715


product price:  $683.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8148JC6005
Zoro #
G811899715
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant Teal color are the perfect addition to any space, whether it be a classroom, office, or recreational area. This set of 6 chairs is designed to provide both comfort and style, making them an excellent choice for any environment. Crafted with durability in mind, these chairs feature a sturdy construction with chrome-plated legs that not only ensure stability but also add a touch of modern elegance. The 18-inch height is ideal for various seating needs, accommodating both children and adults comfortably. The Teal color of these chairs adds a pop of vibrancy to any room, instantly brightening up the space and creating a visually appealing atmosphere. Whether used individually or stacked together, these chairs offer versatility and convenience. The stackable design allows for easy storage, making them an excellent choice for areas with limited space. Not only are these chairs visually appealing, but they also prioritize comfort. The ergonomic design provides excellent support for the back, promoting good posture and reducing fatigue during extended periods of sitting. The smooth, contoured seat ensures a comfortable seating experience, allowing individuals to focus on their tasks or activities without any discomfort. In addition to their aesthetic appeal and comfort, these chairs are also easy to clean and maintain. The durable materials used in their construction make them resistant to stains and spills, ensuring they will look as good as new for years to come. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in Teal are a fantastic choice for anyone seeking a combination of style, durability, and comfort. Whether used in a classroom, office, or recreational area, these chairs are sure to enhance any space with their vibrant color and sleek design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.