
Berries Stacking Chairs with Powder-Coated Legs, 10 in. Ht, Set of 6, Blue
Mfr # 8120JC6003
Zoro # G211900585
product price:Â $460.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8120JC6003
Zoro #
G211900585
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant shade of blue are the perfect addition to any classroom or playroom. This set of 6 chairs is designed with young children in mind, with a comfortable 10-inch height that is just right for little ones to sit and engage in various activities. Crafted with durability in mind, these chairs are made from high-quality materials that can withstand the rigors of daily use. The powder-coated legs not only add a sleek and modern touch to the chairs but also provide added strength and stability. This ensures that the chairs will remain sturdy and secure, even during the most energetic play sessions. The stackable design of these chairs allows for easy storage when not in use, making them a practical choice for classrooms or spaces with limited storage options. The lightweight construction of the chairs also makes them easy to move around, allowing for flexible seating arrangements. The vibrant blue color adds a pop of color to any space, creating a fun and inviting atmosphere. Whether used for group activities, storytime, or mealtime, these chairs provide a comfortable and supportive seating option for young children. Overall, the Berries Stacking Chairs with Powder-Coated Legs in blue are a versatile and durable seating solution that combines style, functionality, and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.