
Berries Stacking Chairs with Powder-Coated Legs, 10 in. Ht, Set of 6, Camel
Mfr # 8120JC6251
Zoro # G311900959
product price:Â $479.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8120JC6251
Zoro #
G311900959
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in Camel are a versatile and stylish addition to any space. This set of six chairs is perfect for classrooms, playrooms, waiting areas, or any other area where comfortable seating is needed. Crafted with durability in mind, these chairs feature a sturdy polypropylene shell that is designed to withstand daily use and resist scratches and stains. The camel color adds a touch of warmth and sophistication to any environment, making these chairs suitable for both professional and casual settings. The 10-inch height of these chairs is ideal for young children, providing them with a comfortable and ergonomic seating option. The chairs are stackable, allowing for easy storage and space-saving when not in use. The powder-coated legs not only add a sleek and modern touch to the chairs but also provide enhanced stability and support. The legs are designed to prevent tipping and ensure the safety of children during use. In addition to their practicality and durability, these chairs are also easy to clean. Simply wipe them down with a damp cloth or mild detergent to remove any spills or dirt. Overall, the Berries Stacking Chairs with Powder-Coated Legs in Camel are a fantastic choice for anyone in need of reliable, comfortable, and stylish seating options. Whether for a classroom, playroom, or waiting area, these chairs are sure to enhance any space with their functionality and aesthetic appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.