
Berries Stacking Chairs with Powder-Coated Legs, 10 in. Ht, Set of 6, Navy
Mfr # 8120JC6112
Zoro # G211900929
product price:Â $442.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8120JC6112
Zoro #
G211900929
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in Navy are a versatile and stylish addition to any space. This set of six chairs is perfect for classrooms, playrooms, waiting areas, or any environment where comfortable seating is needed. Crafted with durability in mind, these chairs feature a sturdy polypropylene shell that is designed to withstand daily use. The navy color adds a touch of sophistication and complements a variety of decor styles. The 10-inch height of these chairs is ideal for young children, providing them with a comfortable and supportive seating option. The chairs are ergonomically designed to promote good posture and proper sitting habits, ensuring that children can focus and engage in activities without discomfort. The powder-coated legs not only add a sleek and modern touch to the chairs but also provide enhanced stability and durability. The legs are designed to prevent tipping and ensure the safety of children during use. One of the standout features of these chairs is their stackability. When not in use, the chairs can be easily stacked on top of each other, saving valuable space and allowing for convenient storage. Overall, the Berries Stacking Chairs with Powder-Coated Legs in Navy are a practical and stylish seating solution for any educational or recreational setting. With their durable construction, comfortable design, and space-saving capabilities, these chairs are sure to be a valuable addition to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.