
Berries Stacking Chairs with Powder-Coated Legs, 10 in. Ht, Set of 6, Orange
Mfr # 8120JC6114
Zoro # G511900889
product price:Â $480.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8120JC6114
Zoro #
G511900889
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant orange hue are the perfect addition to any classroom, playroom, or recreational area. This set of 6 chairs is designed with young children in mind, with a comfortable 10-inch height that allows them to easily sit and engage in various activities. Crafted with durability in mind, these chairs are made from high-quality materials that ensure long-lasting use. The powder-coated legs not only provide a sleek and modern look but also add strength and stability to the chairs. This feature makes them ideal for busy environments where children are constantly on the move. The vibrant orange color adds a pop of excitement and energy to any space, stimulating creativity and imagination. Whether used for group activities, storytime, or mealtime, these chairs create a welcoming and engaging atmosphere for children. One of the standout features of these chairs is their stackability. When not in use, they can be easily stacked on top of each other, saving valuable space and allowing for convenient storage. This feature is especially beneficial for classrooms or playrooms with limited space. In addition to their practicality, these chairs are also easy to clean. Simply wipe them down with a damp cloth or mild cleaning solution, and they will look as good as new. Overall, the Berries Stacking Chairs with Powder-Coated Legs in orange are a versatile and stylish seating option for young children. With their durability, vibrant color, and stackability, they are sure to enhance any learning or play environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.