
Berries Stacking Chairs with Powder-Coated Legs, 10 in. Ht, Set of 6, Red
Mfr # 8120JC6008
Zoro # G811900824
product price:Â $480.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8120JC6008
Zoro #
G811900824
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant shade of red are the perfect addition to any classroom, playroom, or daycare setting. This set of six chairs is designed with young children in mind, with a seat height of 10 inches that is just right for little ones to comfortably sit and engage in various activities. Crafted with durability in mind, these chairs are made from high-quality materials that can withstand the rigors of daily use. The powder-coated legs not only add a sleek and modern touch to the chairs but also provide added strength and stability. The vibrant red color adds a pop of excitement and energy to any space, making it visually appealing for children. One of the standout features of these chairs is their stackable design, which allows for easy storage and space-saving when not in use. This feature is particularly beneficial for classrooms or playrooms with limited space. The chairs can be stacked neatly on top of each other, reducing clutter and maximizing available space. In addition to their practicality, these chairs also prioritize the safety and comfort of young children. The rounded edges and smooth surfaces ensure that there are no sharp corners or rough edges that could potentially cause harm. The chairs are also lightweight, making them easy for children to move around and arrange according to their needs. Overall, the Berries Stacking Chairs with Powder-Coated Legs in red are a versatile and functional seating option for young children. With their durability, vibrant color, and stackable design, these chairs are sure to enhance any learning or play environment while providing a safe and comfortable seating solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.