
Berries Stacking Chairs with Powder-Coated Legs, 10 in. Ht, Set of 6, Teal
Mfr # 8120JC6005
Zoro # G011900808
product price:Â $442.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8120JC6005
Zoro #
G011900808
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant Teal color are the perfect addition to any classroom, daycare, or playroom. This set of 6 chairs is designed with both comfort and durability in mind, ensuring that children can sit and engage in activities for extended periods without any discomfort. Crafted with a sturdy polypropylene shell, these chairs are built to withstand the rigors of daily use. The smooth, rounded edges provide added safety, preventing any accidental bumps or injuries. The chairs are also stackable, allowing for easy storage and space-saving when not in use. The powder-coated legs not only add a touch of style but also provide exceptional stability and support. The coating ensures that the legs are resistant to scratches and scuffs, maintaining their sleek appearance even after years of use. The 10-inch height is ideal for young children, promoting proper posture and allowing them to comfortably reach tables or desks. The vibrant Teal color adds a pop of excitement to any space, creating a stimulating environment that encourages creativity and engagement. Whether used in a classroom setting or at home, these chairs are sure to brighten up any room. Overall, the Berries Stacking Chairs with Powder-Coated Legs in Teal are a practical and visually appealing seating solution for children. With their sturdy construction, comfortable design, and eye-catching color, these chairs are a must-have for any educational or recreational setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.