
Berries Stacking Chairs with Powder-Coated Legs, 12 in. Ht, Set of 6, Purple
Mfr # 8122JC6004
Zoro # G511900483
product price:Â $504.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8122JC6004
Zoro #
G511900483
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant shade of purple are the perfect addition to any classroom or playroom. This set of 6 chairs is designed with young children in mind, with a seat height of 12 inches, making them ideal for kids aged 3 to 6 years old. Crafted with durability and functionality in mind, these chairs are made from high-quality polypropylene material that is built to withstand the rigors of daily use. The chairs feature a smooth, rounded design with no sharp edges, ensuring the safety of your little ones. The powder-coated legs not only add a touch of style but also provide extra stability and support. Stacking chairs are a great space-saving solution, and these chairs are no exception. When not in use, they can be easily stacked on top of each other, allowing you to maximize your storage space. The lightweight design makes it effortless for children to move and arrange the chairs as needed. The vibrant purple color adds a pop of fun and excitement to any space, stimulating children's imagination and creativity. Whether used for group activities, storytime, or mealtime, these chairs provide a comfortable and inviting seating option for children. Invest in the Berries Stacking Chairs with Powder-Coated Legs - 12 in. Ht - Set of 6 - Purple, and create a colorful and functional environment that will inspire and engage young minds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.