
Berries Stacking Chairs with Powder-Coated Legs, 12 in. Ht, Set of 6, Red
Mfr # 8122JC6008
Zoro # G111900807
product price:Â $504.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8122JC6008
Zoro #
G111900807
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant shade of red are the perfect addition to any classroom, playroom, or daycare setting. This set of 6 chairs is designed with young children in mind, with a comfortable 12-inch height that allows them to easily sit and engage in various activities. Crafted with durability in mind, these chairs are made from high-quality materials that can withstand the rigors of daily use. The powder-coated legs not only add a sleek and modern touch to the chairs but also provide added strength and stability. This ensures that the chairs will remain sturdy and secure, even during active play or when stacked for storage. The vibrant red color of these chairs adds a pop of excitement and energy to any space. Whether used in a classroom or at home, these chairs are sure to capture the attention and imagination of children. The bright color also makes it easy to assign seats or organize group activities. In addition to their visual appeal, these chairs are also designed for practicality. They are lightweight and easy to move around, allowing for flexible seating arrangements. The stackable design makes storage a breeze, saving valuable space when not in use. Overall, the Berries Stacking Chairs with Powder-Coated Legs in red are a versatile and durable seating option for young children. With their vibrant color, sturdy construction, and convenient features, these chairs are sure to enhance any learning or play environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.