
Berries Stacking Chairs with Powder-Coated Legs, 12 in. Ht, Set of 6, Yellow
Mfr # 8122JC6007
Zoro # G011900853
product price:Â $484.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8122JC6007
Zoro #
G011900853
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant yellow color are the perfect addition to any classroom or playroom. This set of 6 chairs is designed with young children in mind, with a comfortable 12-inch height that allows them to easily sit and engage in various activities. Crafted with durability in mind, these chairs are made from high-quality materials that can withstand the rigors of daily use. The powder-coated legs not only add a sleek and modern touch to the chairs but also provide added strength and stability. This ensures that the chairs will remain sturdy and secure, even during the most energetic play sessions. The vibrant yellow color of these chairs adds a cheerful and inviting atmosphere to any space. Whether used in a classroom, daycare, or at home, these chairs will instantly brighten up the room and create a welcoming environment for children. The color also helps to stimulate creativity and imagination, making these chairs perfect for arts and crafts activities or group discussions. In addition to their aesthetic appeal, these chairs are also highly functional. They are designed to be stackable, allowing for easy storage and space-saving when not in use. This feature is especially convenient for classrooms or playrooms with limited space. Overall, the Berries Stacking Chairs with Powder-Coated Legs in yellow are a fantastic choice for any educational or recreational setting. With their durability, comfort, and vibrant color, these chairs are sure to enhance any learning or play experience for young children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.