
Berries Stacking Chairs with Powder-Coated Legs, 14 in. Ht, Set of 6, Blue
Mfr # 8124JC6003
Zoro # G511901046
product price:Â $499.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8124JC6003
Zoro #
G511901046
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant shade of blue are the perfect addition to any classroom or playroom. This set of six chairs is designed with both comfort and durability in mind, making them ideal for young children. Each chair is constructed with a sturdy, high-density polyethylene shell that is built to withstand the rigors of daily use. The shell is ergonomically contoured to provide optimal support and promote proper posture, ensuring that children can sit comfortably for extended periods of time. The smooth edges and rounded corners further enhance safety, minimizing the risk of accidents or injuries. The powder-coated steel legs not only add a touch of modern style to the chairs but also provide exceptional stability and strength. These legs are resistant to rust and corrosion, ensuring that the chairs will maintain their sleek appearance even after years of use. Additionally, the chairs are designed to stack neatly on top of each other, allowing for easy storage and saving valuable space when not in use. The vibrant blue color adds a pop of fun and excitement to any environment, making these chairs a favorite among children. Whether used in a classroom, daycare, or at home, the Berries Stacking Chairs with Powder-Coated Legs are a versatile seating option that combines comfort, durability, and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.