
Berries Stacking Chairs with Powder-Coated Legs, 14 in. Ht, Set of 6, Orange
Mfr # 8124JC6114
Zoro # G311899833
product price:Â $520.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8124JC6114
Zoro #
G311899833
UPC #
743080027931
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant shade of orange are the perfect addition to any classroom, playroom, or recreational area. This set of six chairs is designed with both functionality and style in mind, providing a comfortable seating option for children aged 3 to 5 years old. Crafted with durability in mind, these chairs feature a sturdy polypropylene shell that is built to withstand the rigors of everyday use. The powder-coated steel legs not only provide added stability but also ensure long-lasting durability, making these chairs a reliable investment for years to come. The 14-inch height of these chairs is specifically designed for young children, allowing them to comfortably sit and engage in various activities. Whether it's storytime, arts and crafts, or group discussions, these chairs provide a supportive and ergonomic seating option that promotes proper posture and encourages active participation. In addition to their practicality, these chairs also add a pop of color to any space. The vibrant orange hue adds a playful touch to the environment, creating a cheerful and inviting atmosphere. The stackable design allows for easy storage and space-saving convenience when not in use. Overall, the Berries Stacking Chairs with Powder-Coated Legs in orange are a versatile and visually appealing seating solution for young children. With their durable construction, comfortable design, and vibrant color, these chairs are sure to enhance any educational or recreational setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.